Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT215EHPL

  • Zoro # G114652987


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Overall Width
2.5 in
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215EHPL
Zoro #
G114652987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Groove Width
1.005 in
Serration Size
1.5 mm
Overall Length
7.5 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.69 in
Serration Angle
60 Degrees
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.