Lathe Jaw, 4 in H, Aluminum
Mfr # AKT6EHFG
Zoro # G414652953
product price: $71.95
/eaKey Features
Overall Height
4 in
Number of Jaws
3
Groove Width
0.473 in
Compatible Chuck Size
6 in
Jaw Hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKT6EHFG
Zoro #
G414652953
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Groove Width
0.473 in
Compatible Chuck Size
6 in
Serration Size
1.5 mm
Mounting Bolt Size
M10
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Distance Between Mount Hole Centers
0.787 in
Jaw Interface Type
Serrated
Compatible with Brand
Kitigawa; Strong; Samchully
Material
Aluminum
Jaw Face Type
Round
Material Grade
6061-T6
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.