Zoro Homepage

Lathe Jaw, 4 in H, Steel

  • Mfr # KT10EH

  • Zoro # G014534451


product price: $64.19
/ea

Key Features

Number of Jaws
3
Overall Height
4 in
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Face Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT10EH
Zoro #
G014534451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Serration Size
1.5 mm
Overall Length
4.75 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Overall Width
1.75 in
Groove Width
0.63 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Face Type
Square
Jaw Hardness
Soft
Material Grade
1018
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.18 in

Description

Lathe Jaw, Overall Length 4.75 in, Overall Height 4 in, Overall Width 1.75 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.