Zoro Homepage

Lathe Jaw, 4 in H, Steel

  • Mfr # KT10EHPL

  • Zoro # G614534431


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Serration Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT10EHPL
Zoro #
G614534431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Serration Size
1.5 mm
Groove Width
0.63 in
Mounting Bolt Size
M12
Overall Length
5 in
Overall Width
1.75 in
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material
Steel
Material Grade
1018
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.18 in
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 5 in, Overall Height 4 in, Overall Width 1.75 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.