Lathe Jaw, 4 in H, Steel
Mfr # KT212EH
Zoro # G314534502
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
4 in
Material
Steel
Overall Length
5.5 in
Jaw Face Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT212EH
Zoro #
G314534502
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
5.5 in
Mounting Bolt Size
M16
Groove Width
0.827 in
Serration Size
1.5 mm
Compatible Chuck Size
12 in
Overall Width
2 in
Details
Item
Lathe Jaw
Number of Jaws
3
Material
Steel
Jaw Face Type
Square
Distance Between Mount Hole Centers
1.18 in
Jaw Interface Type
Serrated
Material Grade
1018
Jaw Hardness
Soft
Serration Angle
60 Degrees
Compatible with Brand
Kitagawa; Strong; Samchully
Description
Lathe Jaw, Overall Length 5.5 in, Overall Height 4 in, Overall Width 2 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.