Zoro Homepage

Lathe Jaw, 4 in H, Steel

  • Mfr # KT215EH

  • Zoro # G114534443


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Groove Width
1.005 in
Serration Angle
60 Degrees
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215EH
Zoro #
G114534443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Groove Width
1.005 in
Mounting Bolt Size
M20
Serration Size
1.5 mm
Overall Width
2.5 in
Overall Length
5.75 in
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Material
Steel
Jaw Hardness
Soft
Distance Between Mount Hole Centers
1.69 in
Jaw Interface Type
Serrated
Jaw Face Type
Square
Material Grade
1018
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.