Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 4 in H, Steel

  • Mfr # KT215EHPL

  • Zoro # G414534426


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Material Grade
1018
Distance Between Mount Hole Centers
1.69 in
Serration Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215EHPL
Zoro #
G414534426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Overall Width
2.5 in
Mounting Bolt Size
M20
Groove Width
1.005 in
Overall Length
7.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Distance Between Mount Hole Centers
1.69 in
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Pointed
Serration Angle
60 Degrees
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Material
Steel

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.