Lathe Jaw, 4 in H, Steel
Mfr # KT8EH
Zoro # G114534474
product price: $50.25
/eaKey Features
Number of Jaws
3
Overall Height
4 in
Overall Width
1.5 in
Material Grade
1018
Jaw Hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT8EH
Zoro #
G114534474
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
1.5 in
Serration Size
1.5 mm
Compatible Chuck Size
8 in
Groove Width
0.551 in
Overall Length
3.75 in
Mounting Bolt Size
M12
Details
Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Hardness
Soft
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully
Material
Steel
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.984 in
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length 3.75 in, Overall Height 4 in, Overall Width 1.5 in, 0.984 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.