Lathe Jaw, 4 in H, Steel
Mfr # SB21A2MHP
Zoro # G614652920
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
4 in
Serration Size
3 mm
Groove Width
0.984 in
Jaw Hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB21A2MHP
Zoro #
G614652920
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Serration Size
3 mm
Groove Width
0.984 in
Overall Length
7.09 in
Overall Width
2.5 in
Compatible Chuck Size
21 in
Mounting Bolt Size
M20
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Distance Between Mount Hole Centers
2.36 in
Material Grade
1018
Serration Angle
60 Degrees
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material
Steel
Description
Lathe Jaw, Overall Length 7.09 in, Overall Height 4 in, Overall Width 2.5 in, 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.