Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 4.75 in H, Aluminum

  • Mfr # A18MEH

  • Zoro # G614738877


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4.75 in
Compatible Chuck Size
18 in
Jaw Hardness
Soft
Material Grade
6061-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18MEH
Zoro #
G614738877
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.75 in
Compatible Chuck Size
18 in
Tongue Width
0.749 in
Mounting Bolt Size
3/4 in
Groove Width
0.501 in
Overall Length
5.19 in
Overall Width
2.25 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Material Grade
6061-T6
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Jaw Interface Type
Tongue and Groove
Material
Aluminum
Jaw Face Type
Square

Description

Lathe Jaw, Overall Length 5.19 in, Overall Height 4.75 in, Overall Width 2.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.