Zoro Homepage

Lathe Jaw, 4.75 in H, Steel

  • Mfr # 18MEHO

  • Zoro # G914652910


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.75 in
Number of Jaws
3
Jaw Hardness
Soft
Distance Between Mount Hole Centers
3 in
Overall Length
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MEHO
Zoro #
G914652910
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.75 in
Overall Length
6.38 in
Compatible Chuck Size
18 in
Tongue Width
0.749 in
Mounting Bolt Size
3/4 in
Groove Width
0.501 in
Overall Width
2.25 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Jaw Face Type
Square
Material
Steel
Jaw Interface Type
Tongue and Groove

Description

Lathe Jaw, Overall Length 6.38 in, Overall Height 4.75 in, Overall Width 2.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.