Steel Bookends, Contemporary Style, Nonskid, 6 x 8 x 9.25, Black, Pair

  • Mfr # HASZ0039

  • Zoro # G615960352


product price: $14.99
/pr

Key Features

Depth
8 in
Base Type
Nonskid
Color
Black
Finish
Scratch- and Chip-Resistant
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HASZ0039
Zoro #
G615960352
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
6 in
Height
9.25 in

Details

Base Type
Nonskid
Color
Black
Finish
Scratch- and Chip-Resistant
Material
Steel
Item
Metal Bookends

Description

Steel bookends keep you organized and support your books, binders, magazines and more with strength and stability. Non-skid surface keeps them in place. Can be used alone or mixed and matched with other coordinating Huron accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.