Steel Bookends, Fashion Style, Nonskid, 5.5 x 4.75 x 7.25, Black, Pair

  • Mfr # HASZ0089

  • Zoro # G515960353


product price:  $17.15
/pr

Key Features

Color
Black
Material
Steel
Base Type
Nonskid
Finish
Scratch- and Chip-Resistant
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HASZ0089
Zoro #
G515960353
UPC #
-
Country of Origin
China

Dimensions

Height
7.25 in
Width
5.5 in
Depth
4.75 in

Details

Item
Metal Bookends
Color
Black
Material
Steel
Base Type
Nonskid
Finish
Scratch- and Chip-Resistant

Description

Steel bookends keep you organized and support your books, binders, magazines and more with strength and stability. Non-skid surface keeps them in place. Can be used alone or mixed and matched with other coordinating Huron accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.