Shop HURRICLEAN
See all product information
Create Account
Bathroom Cleaner, 4 oz, Packet, Powder, 3 PK
- Mfr # Hurriclean
- Zoro # G703665572
product price:Â
$
24.79
/pk of 3, $8.26/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Packet
Container Size
4 oz
Cleaner Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Hurriclean
- Zoro #
- G703665572
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Packet
- Cleaner Form
- Powder
- Application
- Rust Remover
- Primary Chemical
- Citric Acid
Dimensions
- Container Size
- 4 oz
Description
Now Hurriclean is new and improved. Larger Volume means more bang for your buck. Also, with more volume, the cyclonic reaction with water is stronger. The cleaning power is enhanced by adding more citric acid. The shelf life is even longer, the powder will not harden over time. Clean your toilet super-fast and easily with HurriClean! Hurriclean, As Seen on TV, features a powerful cyclonic foaming action so there's no scrubbing. Simply pour Hurriclean in the tank and it goes to work cleaning the tank and jet stream. HurriClean Automatic Toilet and Tank cleaner eliminates rust, mineral deposits and more. Safe on all parts- chlorine free and septic safe. Each set includes 3 packs of Hurriclean. Hurriclean Deluxe has more volume for your buck. Includes three 4 oz packets, 33% more than the original. Hurriclean Deluxe features a new and improved formula that eliminates hardening of the powder. More shelf life! The new Hurriclean formula has more citric acid than before which gives it more cleaning power. The larger volume means more chemical reaction with water, producing a powerful cyclonic foaming action that removes buildup, scum and rust marks. Hurriclean is still easy to easy to use, hands free, and safe
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.