Zoro Homepage

2 In 1 Kids Scooter With Seat, HURFS56

  • Mfr # HURFS56

  • Zoro # G700687416


product price: $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HURFS56
Zoro #
G700687416
UPC #
842893119083
Country of Origin
China

Description

Features: - Mini Kick Scooter Fun - 3-Wheel Tricycle ‘Trike’ Style - Sit or Stand Kick Scooter Design - Lightweight, Compact & Portable - Convenient Fold-Out Child Comfort Seat - Multi-Color LED Wheel Lights Illuminate When Rolling - Seat is Removable for Standard Scooter Riding - Unique Foot Rest & Seat for Cruising - Adjustable T-Bar Handlebar Height - Anti-Slip Wide Floor Foot-Base Deck - Multi-Wheeled Scooter Stability - Long Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Ages 1+ - Fun for Kids: Small Children & Young Toddlers Technical Specs: - Handlebar Height Setting: 25.5’’, 27.5’’, 31.0’’, 34.0’’ -inches - Wheel Size Diameter: 120mm Front, 80mm Rear - Construction Material: Aluminum Metal, Engineered ABS - Wheel Type / Wheel Material: Engineered Polyurethane - Recommended Age: 1 Year and Up - Weight Capacity: Up to 132 lbs. (Seat Capacity: 45 lbs.) - Total Scooter Size (L x W x H): 22.4’’ x 9.6’’ x 25.5’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.