Zoro Homepage

Electric Scooter

  • Mfr # HURES18-M5

  • Zoro # G000687383


product price: $441.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HURES18-M5
Zoro #
G000687383
UPC #
842893123639
Country of Origin
China

Description

Features: - Electric Scooter for Unique Performance - Portable Folding Design - 8.5'' Solid Tires - 3 Gears and Cruise Control - Range Up to 18 Miles - Long-Range Battery - Braking Systems - Hand Activated Brakes - E-ABS Brake and DISC Brake Double - LED Display - Red Taillights for Braking - Easy to Store and Transport - Suitable for Adults and Kids What's in the Box: - (1) Folding Electric Scooter - (1) Charging Cable - (1) Wall Charger - (1) Air Pump Technical Specs: - Frame Material: Aluminum Alloy + ABS + PC - Tires: Rubber - Climbing Degree: 15° - Brake: (Back) Disc Brake - Pedal Board Height: 3.44'' -inch - Resistance: IPX4 - Max. Load: 264.56 Lbs. - Speed: 9.3 mph, 15.5 mph and 19.2 mph (Triple speed modes) - Max. Range: 12-18 miles (Depending on the Load) - Motor: 300W Brushless Motor - Battery Type: Lithium Ion 36 V, 7.5AH - Battery Charging Time: 4-6 Hours - Unfolded Dimensions: 45.7’’ x 16.5’’ x 47.2’’ -inches - Folded Dimensions: 45.7’’ x 16.5’’ x 19.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.