
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HURTSHLRD
Zoro #
G800687323
UPC #
842893130408
Country of Origin
China
Details
Item
Helmet
Description
Features: - Dual Certified CPSC & ASTM Multi-Sport Helmet - Made with Strong ABS Shell and Thick Black EPS Foam - Lightweight and Able to Withstand Impact for Safety - Rugged & Durable Helmet Design - 12 Stylish Vents to Keep Cool during Active Sports Sessions - Safe & Secure Locking Click-Buckle - Fortified Impact Resistant Shell - Comfortable Form-Fitting Style - Adjustable Chin Strap Length - Adjustable Dial to Loosen and Tighten Fit - Breathable Airflow Ventilation - Safety Certified & Approved - Lab Tested to Significantly Reduce Damage - Convenient Adjustable Knob Dial System - Removable Inner Lining Padded Cushions - Suitable for Kids, Teens, and Adults - Used for Bike, Tricycle, Skateboard, Scooter, Roller Skates What's in the Box: Skate Helmet Helmet Storage / Travel Bag Technical Specs: - Construction Material: Reinforced Engineered ABS Shell, Black Nylon Strap - Recommended Head Circumference: Adjustable (58-62cm) - Total Helmet Size (L x W x H): 8.3’’ x 5.9’’ x 9.5’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.