Smart Digital Treadmill With Bt App Sync
Mfr # HURTRD18
Zoro # G600680852
product price: $419.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HURTRD18
Zoro #
G600680852
UPC #
842893117423
Country of Origin
China
Description
Features: - Smart Digital Treadmill Design - Get Connected with the ‘FitShow’ App - Pairs to Your Device via Bluetooth - Running & Training Data Statistics Readout - Built-in Hand Grip Sensors for BPM Pulse Monitoring - Large LCD Digital Display Screen with Touch Button Controls - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Adjustable Speed Settings - Selectable Preset Training Modes - Simple Electric Motorized Plug-in Design - Use the Incline Adjusters to Manually Set Run Incline Levels - Convenient Hydraulic Folding Style for Easy Setup & Storage - Integrated Safety Key, Emergency Power Off - Built-in Book / Magazine Tray - Built-in Cup Holders - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building The ‘Fitshow’ App: - Train Smarter & Connect with Your Favorite Devices - Record, Collect & Review Treadmill Training Data - Put Your Training Stats on Display & Challenge Friends - Ability to Share Health & Fitness Data via Social Media - Connects to the Treadmill via Bluetooth Smart - Free to Download, Available for iOS and Android - Works with Smartphones, Tablets, Laptops, Computers, etc. Bluetooth Connectivity: - Hassle-Free Pairing, No Password Required - Compatible with All of Today’s Latest Devices - Bluetooth Version: BLE SMART 4.0 - Wireless Range: Up to 16.4’ ft. Technical Specs: - Motorized Treadmill Motor Power: 1.0HP - Running Belt / Running Surface Size (L x w): 39.37’’ x 14.17’’ -inches - Adjustable Speed: 0.6 - 6.0 MPH - Target Time Range: 5 - 99 Minutes - Digital Training Modes: 1 - 12 Preset Levels Selectable - Manual Incline Adjustment: (3) Levels - Maximum Weight Support: Up to 265 lbs. - *Some Assembly Required - Power Cable Length: 5.9’ ft. - Power Supply: 120V - Total Folded Dimensions (L x W x H): 26.4’’ x 24.8’’ x 50.4’’ -inches - Total Open Dimensions (L x W x H): 51.2’’ x 24.8’’ x 50.4’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.