
13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat,
Mfr # S7L-RL55-2
Zoro # G507063611
product price: $8,249.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Includes
Tool, 2- 5Ah 18V batteries, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Cable Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7L-RL55-2
Zoro #
G507063611
UPC #
810008545669
Country of Origin
Japan
Details
Voltage
18 V
Includes
Tool, 2- 5Ah 18V batteries, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Cable Cutting
Description
S7LRL552 13 Ton 2 Guillotine Cable Cutter has the capacity to cut uo to 2515 ACSR Handleforward case design and an auxiliary handle provides improved ergonomics and tool balance Improved hydraulis delivers 2X cutting speeds compared to previous tools Autoretract ram increases productivity but can be stopped midcycle for repeat applications 180 degree rotating head 75KV live line rated 5 year tool3 year battery warranty Tool, 2 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.