Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Bar & Wire Cutter, Center Cut

  • Mfr # S-32

  • Zoro # G4785751


product price: $3,348.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Center Cut
Primary Application
Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
Features
180 Degrees Swivel and Latch Type Head Allows Easy Cutting Position, Black Oxide Coated with Rubber Handled Grips, Guillotine Style Cutting Jaw Performs Better with Less Jamming Compared to Shear-Type Cutting Jaws, Lightweight and Portable, Replaceable Blades
Handle Type
Rubber Handle Grip
Cutting Capacity ACSR
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-32
Zoro #
G4785751
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
27 in
Tool Length
27 in

Details

Item
Hydraulic Cutter
Cutting Action
Center Cut
Primary Application
Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
Features
180 Degrees Swivel and Latch Type Head Allows Easy Cutting Position, Black Oxide Coated with Rubber Handled Grips, Guillotine Style Cutting Jaw Performs Better with Less Jamming Compared to Shear-Type Cutting Jaws, Lightweight and Portable, Replaceable Blades
Handle Type
Rubber Handle Grip
Cutting Capacity ACSR
1-1/4 in
Cutting Capacity Copper
1-1/4 in
Includes
Carrying Bag
Cutting Capacity Aluminum
1-1/4 in
Cutting Capacity Wire Rope
1-1/4 in
Material
High Grade Steel
Handle Design
Straight
Cutting Capacity Soft Steel
1-1/4 in
Cutting Capacity Rebar
7/8 in
Jaw Material
Steel
Max. Jaw Opening
1.25 in.
Tool Weight
21 lb
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
1 1/4 in
Cutter Head Type
Guillotine
Product Type
Manual Hydraulic Cutting Tool
Maximum Cutting Capacity - Wire Rope
1.25 in
Tool Series
S
Compatible Wire/Cable Type
Aluminum Conductor Steel-Reinforced Cable

Description

When you need to cut wire, the Huskie Tools S-32 27" Bar and Wire Cutter is a handy tool. This high-quality cutter has a center cut action that provides better control. The handheld hydraulic cutter can handle a variety of wires with its 1-1/4 in. cutting capacity. It also has a rubber grip handle for easy handling and a black zinc oxide coating to prevent corrosion. It is made of high grade steel, ensuring durability and reliability even after repeated use. When it comes to quality tools, the Huskie Tools S-32 27" Bar and Wire Cutter is an excellent choice for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.