Zoro Homepage

6 TON COMPRES TOOL KIT O JAW

  • Mfr # REC-MK7NDSLO

  • Zoro # G107063622


product price: $4,368.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Handle Style
W Style
Application
Crimping
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-MK7NDSLO
Zoro #
G107063622
UPC #
810008543078
Country of Origin
Japan

Details

Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Handle Style
W Style
Application
Crimping
Cordless Tool Battery Type
Li-Ion

Description

RECMK7NDSLO, pistol grip 6ton compression tool, comes with the O Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws Optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 180degrees 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 Makita 5Ah batteries, AC charger, bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.