
62 TON DIELESS COMPRES TOOL KIT MILWAUKEE Bat
Mfr # REC-RL7750
Zoro # G607063573
product price: $6,520.99
/ea
Free Shipping & Returns
Key Features
Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Crimping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-RL7750
Zoro #
G607063573
UPC #
810008545744
Country of Origin
Japan
Details
Voltage
18
Includes
Tool, 2 -5 Ah 18 batteries, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Crimping
Description
RECRL7750 62 Ton dieless compression tool is designed to crimp Anderson style connectors and others manufactured to ANSI C1194 specifications Closed head design with four integral crimping nibs eliminates the need for die sets 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 360degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, bag
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.