Zoro Homepage

Cable Cutter, Beveled, Heavy Duty

  • Mfr # MXC-2100F

  • Zoro # G912488719


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Beveled
Features
Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action
Material Application
Aluminum, Copper
Handle Material
Fiberglass
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXC-2100F
Zoro #
G912488719
UPC #
810008545935
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21 3/32 in
For Maximum Diameter Aluminum Electric Cable
500 kcmil
For Maximum Diameter Copper Electrical Cable
350 kcmil
For Maximum Diameter Data Cable
1 3/16 in

Details

Item
Cable Cutter
Cutting Action
Beveled
Features
Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action
Material Application
Aluminum, Copper
Handle Material
Fiberglass
Jaw Material
Alloy Steel
Insulated
No
Jaw Finish
Black Oxide
Weight
3.8 lb
Maximum Jaw Opening
1 1/5 in
Grip Material
Rubber
Includes Cushioned Grip
Yes
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
No

Description

Cable Cutter, Cutting Action Beveled, Features Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, For Maximum Diameter Medium Steel Not Applicable, For Maximum Diameter Soft Steel Not Applicable, For Wire/Cable Type Electrical/Data Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.