Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Cutter, Beveled, Heavy Duty

  • Mfr # MXC-2600F

  • Zoro # G412488707


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Beveled
Features
Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action
For Maximum Diameter Aluminum Electric Cable
1,000 kcmil
Jaw Material
Alloy Steel
For Maximum Diameter Copper Electrical Cable
500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXC-2600F
Zoro #
G412488707
UPC #
810008545942
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 1/2 in
For Maximum Diameter Aluminum Electric Cable
1,000 kcmil
For Maximum Diameter Copper Electrical Cable
500 kcmil
For Maximum Diameter Data Cable
1 5/16 in

Details

Item
Cable Cutter
Cutting Action
Beveled
Features
Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action
Jaw Material
Alloy Steel
Jaw Finish
Black Oxide
Weight
5.5 lb
Material Application
Aluminum, Copper
Insulated
No
Maximum Jaw Opening
1 3/10 in
Handle Material
Fiberglass
For Wire/Cable Type
Electrical/Data Cable
Grip Material
Rubber
Ratcheting Jaw
No
Includes Cushioned Grip
Yes

Description

Cable Cutter, Cutting Action Beveled, Features Heavy Duty Hinge Bolt and Blade-Stops, Precision Ground Shear-Cut Blades Provide Clean, Even Cutting Action, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, For Maximum Diameter Medium Steel Not Applicable, For Maximum Diameter Soft Steel Not Applicable, For Wire/Cable Type Electrical/Data Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.