Zoro Homepage

Cable Cutter, Guillotine, 18 V DC

  • Mfr # REC-MK754MX

  • Zoro # G212488679


product price: $3,616.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.5 in
Features
Auto-Retract can also be Stopped Mid-Cycle to Speed Repeat Operation, Optimized Hydraulics Offer 20% Faster Advance and 30% Faster Retraction Speeds than Previous Generation Tools, Patent Pending Auto-Retract Feature Provides a User-Selectable ON/OFF Switch to Enable or Disable Automatic Cycle Retraction, Safety Lockout Switch
Handle Type
Inline
Voltage
18 V DC
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-MK754MX
Zoro #
G212488679
UPC #
810008542866
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.5 in
Overall Width
4.5 in
Maximum Compatible Wire/Cable Diameter
2 in (Copper, Aluminum)
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool, Huskie Tools Limited
Overall Height
14 in

Details

Item
Cable Cutter
Features
Auto-Retract can also be Stopped Mid-Cycle to Speed Repeat Operation, Optimized Hydraulics Offer 20% Faster Advance and 30% Faster Retraction Speeds than Previous Generation Tools, Patent Pending Auto-Retract Feature Provides a User-Selectable ON/OFF Switch to Enable or Disable Automatic Cycle Retraction, Safety Lockout Switch
Handle Type
Inline
Voltage
18 V DC
Tool Weight
7.1 lb
Grip Style
Ergonomic
Includes
Tool Bag
Includes Batteries
No
Tool Series
7M Pro Line Series
Jaw Capacity
2.13 in
Head Rotation
90 Degrees
Includes Charger
No
Cutting Capacities
1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper
Compatible Wire/Cable Type
ACSR, Aluminum, Copper
Cordless Tool Kit Contents
(1) Bare Tool
Cutting Head Type
Guillotine

Description

Cable Cutter, Battery Platform Not Applicable, Product Type Cable Cutter, Cutting Capacities 1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper, Handle Type Inline, Cutting Head Type Guillotine, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 5 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 2 in (Copper, Aluminum), Compatible Wire/Cable Type ACSR, Aluminum, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.