Cable Cutter, Guillotine, 18 V DC
Mfr # REC-RL754MX
Zoro # G812488727
product price: $3,616.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.5 in
Features
Improved Ergonomic Handle, One-Hand Operation, Overload Circuit Protection if Maximum Cable Size is Exceeded, Safety Lockout Switch
Handle Type
Inline
Tool Weight
8.3 lb
Grip Style
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REC-RL754MX
Zoro #
G812488727
UPC #
810008547212
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6.5 in
Overall Width
4.5 in
Overall Height
14 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool, Huskie Tools Limited
Maximum Compatible Wire/Cable Diameter
2 in (Copper, Aluminum)
Details
Item
Cable Cutter
Features
Improved Ergonomic Handle, One-Hand Operation, Overload Circuit Protection if Maximum Cable Size is Exceeded, Safety Lockout Switch
Handle Type
Inline
Tool Weight
8.3 lb
Grip Style
Ergonomic
Voltage
18 V DC
Includes
Tool Bag
Cutting Capacities
1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper
Jaw Capacity
2.13 in
Compatible Wire/Cable Type
ACSR, Aluminum, Copper
Tool Series
7M Pro Line Series
Cordless Tool Kit Contents
(1) Bare Tool
Includes Batteries
No
Cutting Head Type
Guillotine
Description
Cable Cutter, Battery Platform Not Applicable, Product Type Cable Cutter, Cutting Capacities 1500 MCM Aluminum, 1590 MCM ACSR, 750 MCM Copper, Handle Type Inline, Cutting Head Type Guillotine, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 5 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 2 in (Copper, Aluminum), Compatible Wire/Cable Type ACSR, Aluminum, Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.