Shop HUSKIE TOOLS
See all product information
Create Account
Cable Cutter, Scissor, 18 V DC
- Mfr # SLC-MK760YC
- Zoro # G307063576
product price:Â
$
3,588.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Includes
Tool, 2- 5Ah 18V batteries, charger, and bag
Application
Cable Cutting
Cordless Tool Battery Type
Li-Ion
Cordless Tool Kit Contents
(2) Batteries, (1) Charger, (1) Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLC-MK760YC
- Zoro #
- G307063576
- UPC #
- 810008547311
- Country of Origin
- United States
- Voltage
- 18 V
- Includes
- Tool, 2- 5Ah 18V batteries, charger, and bag
- Application
- Cable Cutting
- Cordless Tool Battery Type
- Li-Ion
- Cordless Tool Kit Contents
- (2) Batteries, (1) Charger, (1) Bare Tool
- Tool Weight
- 7.8 lb
- Number of Batteries Included
- 2
- Cutting Head Type
- Scissor
- Power Source
- Cordless
- Cutting Capacities
- 1000 MCM Copper, 1500 MCM Aluminum
- Includes Charger
- Yes
- Tool Series
- 7M Pro Line Series
- Item
- Cable Cutter
- Compatible Wire/Cable Type
- Aluminum, Copper
- Includes Batteries
- Yes
- Handle Type
- Inline
- Battery Platform
- LXT(R)
- Features
- New 18V Brushless Motor, New 360 deg LED Light Ring, Precision Machined Blades for Ultra Clean Cuts with Minimal Distortion
Dimensions
- Maximum Compatible Wire/Cable Diameter
- 2.35 in (Copper, Aluminum)
- Fits Chest Size
- New 18V Brushless Motor, New 360 deg LED Light Ring, Precision Machined Blades for Ultra Clean Cuts with Minimal Distortion
- Manufacturer Warranty Length
- 3 yr Battery, 5 yr Tool, Huskie Tools Limited
- Overall Length
- 5.25 in
- Length
- 5.25 in
Description
Cable Cutter, Battery Platform LXT(R), Product Type Cutting Tool Kit, Cutting Capacities 1000 MCM Copper, 1500 MCM Aluminum, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents (2) Batteries, (1) Charger, (1) Bare Tool, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 2.35 in (Copper, Aluminum), Compatible Wire/Cable Type Aluminum, Copper, Cutting Force 6 ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.