Zoro Homepage

CABLE GRIP

  • Mfr # TG-45A

  • Zoro # G007063616


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity/Material
5000 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-45A
Zoro #
G007063616
UPC #
810008545690
Country of Origin
Japan

Details

Cutting Capacity/Material
5000 lbs.

Description

TG45A provides a range of 0196087 Max Dia and has a 5000 lb Max Load capacity Designed for use when a light compact grip is desired Used for pulling up lines to tension only, not to be used as anchors Recommended for use on bare aluminum, ACSR, copper, guy stran, and steel cables Made with forged alloy steel and yet they are lightweight Aggressive teeth for maximum gripping Patented triggerlike grip for easy one handed operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.