Zoro Homepage

Compression Die, Blue, Wire Rope, 7/16 In

  • Mfr # 716C

  • Zoro # G5963492


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Aluminum and Copper Wire Rope Crimping
For Use With - Crimping Tool
13D361, 13D372
Capacity Aluminum Lug - Crimper
Up to 7/16 in
Capacity Copper Lug - Crimper
Up to 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716C
Zoro #
G5963492
UPC #
818990028191
Country of Origin
United States

Dimensions

Length (In.)
1
Number of Crimping Sizes
1
Hole Size
22.8 mm

Description

Upper and Lower Crimping Die, Compatible Connector Type Copper Duplex Oval Sleeves, Compatible Cable Type Wire Rope, Number of Crimping Sizes 1, Connector Color Code Blue, Number of Pieces 2, Maximum Crimping Force 12 ton, Hole Size 22.8 mm, Compatible Grainger Part Number 13D361, 13D372, Compatible with Series U Style, Application Aluminum and Copper Wire Rope Crimping, Crimping Capacity 7/16 in Copper, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.