Zoro Homepage

Cordless Cable Cutter Kit, 18 V, Li-Ion Battery

  • Mfr # REC-MK754M

  • Zoro # G307063583


product price: $4,457.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Cutting Capacity/Material
1590 ACSR, 1500 mcm Al, 750 mcm Cu
Cordless Tool Battery Type
Li-Ion
Includes
Tool, 2- 5Ah 18V batteries, charger, and bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-MK754M
Zoro #
G307063583
UPC #
810008542217
Country of Origin
Taiwan, Province of China

Details

Item
Cordless Cable Cutter Kit
Voltage
18 V
Cutting Capacity/Material
1590 ACSR, 1500 mcm Al, 750 mcm Cu
Cordless Tool Battery Type
Li-Ion
Includes
Tool, 2- 5Ah 18V batteries, charger, and bag

Description

RECMK754M GearDrive Cable Cutter has the cutting capacity to handle 1500 Aluminum MCM, 1000 Copper MCM, and 1590 ACSR The 2 18 opening allows for a wide variety of cable sizes to be cut The blade is specially designed with a blade notch for cutting the steel core on ACSR cable The tool is tested up to 75kV and has an improved ergonomic handle for onehanded use 5KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.