Zoro Homepage

Cordless Cable Cutter Kit, 18 V, Li-Ion Battery

  • Mfr # REC-RL754ACM-1

  • Zoro # G707063572


product price: $2,319.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Cutting Capacity/Material
1500 mcm Al, 1000 mcm Cu
Cordless Tool Battery Type
Li-Ion
Includes
Tool, 5Ah 18V battery, charger, and bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-RL754ACM-1
Zoro #
G707063572
UPC #
810008544914
Country of Origin
Taiwan, Province of China

Details

Item
Cordless Cable Cutter Kit
Voltage
18 V
Cutting Capacity/Material
1500 mcm Al, 1000 mcm Cu
Cordless Tool Battery Type
Li-Ion
Includes
Tool, 5Ah 18V battery, charger, and bag

Description

RECRL754ACM1 GearDrive Cable Cutter has the cutting capacity to handle 1500 Aluminum MCM and 1000 Copper MCM The 2 18 opening allows for a wide variety of cable sizes to be cut TThe tool is tested up to 75kV and has an improved ergonomic handle for onehanded use Lockout switch for added safety 75KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.