Cordless Rebar Cutter, Bending, 18V DC
Mfr # REC-RL754GRB-1
Zoro # G514741793
product price: $4,683.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V DC
Tool Function
Bending
Battery Capacity
2.0Ah, 3.0Ah, 5.0Ah
Brushless Motor
No
Product Type
Rebar Bender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-RL754GRB-1
Zoro #
G514741793
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Cordless Rebar Cutter Kit
Voltage
18V DC
Tool Function
Bending
Battery Capacity
2.0Ah, 3.0Ah, 5.0Ah
Brushless Motor
No
Product Type
Rebar Bender
Includes
AC Charger, MILWAUKEE REDLITHIUM(TM) 5.0Ah Battery
Power Source
Cordless
Maximum Speed
18,000 RPM
Cutting Head Rotation
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Description
Cordless Rebar Cutter Kit, Voltage 18V DC, Tool Function Bending, Maximum Cutting Depth Not Applicable, Maximum Rebar Grade Cutting Capacity Not Applicable, Cutting Head Rotation No, Cutting Head Rotation Angle Not Applicable, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 2.0Ah, 3.0Ah, 5.0Ah, Product Type Rebar Bender, Blade Diameter Not Applicable, Maximum Speed 18,000 RPM, Includes AC Charger, MILWAUKEE REDLITHIUM(TM) 5.0Ah Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.