Cordless Rebar Cutter, Bending, 18V DC
Mfr # REC-RL754GRBX
Zoro # G114741780
product price: $4,243.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V DC
Power Source
Cordless
Cutting Head Rotation
No
Battery Capacity
2.0Ah, 3.0Ah, 5.0Ah
Tool Function
Bending
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-RL754GRBX
Zoro #
G114741780
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Cordless Rebar Cutter
Voltage
18V DC
Power Source
Cordless
Cutting Head Rotation
No
Battery Capacity
2.0Ah, 3.0Ah, 5.0Ah
Tool Function
Bending
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
No
Maximum Speed
18,001 RPM
Product Type
Rebar Bender
Description
Cordless Rebar Cutter, Voltage 18V DC, Tool Function Bending, Maximum Cutting Depth Not Applicable, Maximum Rebar Grade Cutting Capacity Not Applicable, Cutting Head Rotation No, Cutting Head Rotation Angle Not Applicable, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0Ah, 3.0Ah, 5.0Ah, Product Type Rebar Bender, Blade Diameter Not Applicable, Maximum Speed 18,001 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.