Zoro Homepage

CRIMPING TOOL ONLY

  • Mfr # REC-RL7510X

  • Zoro # G522761363


product price: $5,389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC-RL7510X
Zoro #
G522761363
UPC #
810008547182
Country of Origin
Japan

Description

CRIMPING TOOL ONLY, Battery Platform M18 Redlithium, Maximum Copper Lug Crimping Capacity 750MCM, Minimum Copper Lug Crimping Capacity 750 MCM, Minimum Aluminum Lug Crimping Capacity 750 MCM, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included N, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) Bare Tool, (1) Tool Bag, Battery Capacity 5 Ah, Includes Batteries No, Voltage 18 V, Crimp Head Type Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.