CRIMPING TOOL (TOOL ONLY)
Mfr # REC-RL758UX
Zoro # G322761105
product price: $3,469.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REC-RL758UX
Zoro #
G322761105
UPC #
810008547243
Country of Origin
Japan
Description
CRIMPING TOOL (TOOL ONLY), Battery Platform M18 Redlithium, Maximum Copper Lug Crimping Capacity 500MCM, Minimum Copper Lug Crimping Capacity 350 MCM, Maximum Aluminum Lug Crimping Capacity #8, Minimum Aluminum Lug Crimping Capacity #8, Crimping Force 6 ton, Compatible Die Type O, W, X, Head Style Latching, Number of Dies Included 0, Die Sizes included N, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) Bare Tool, (1) Tool Bag, Battery Capacity 5 Ah, Includes Batteries No, Voltage 18 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.