Zoro Homepage

Dual-Bay 18V 5.0 Amp HourBattery Charger

  • Mfr # CH-285

  • Zoro # G7268674


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
13 in
Overall Depth
13 in
For Use With
Series 7 PRO-LINE tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-285
Zoro #
G7268674
UPC #
810008541487
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in
Width
13 in
Overall Depth
13 in

Details

Item
Dual-Bay 18V 5.0 Amp HourBattery Charger
For Use With
Series 7 PRO-LINE tools

Description

Dual-Bay 18V 5.0 Amp HourBattery Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.