
ECO 6 Ton Cutting Tool Kit ACSR
Mfr # ECO-MK7336B-1
Zoro # G707063565
product price: $2,503.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Includes
Tool, 2Ah 18V battery, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Cable Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-MK7336B-1
Zoro #
G707063565
UPC #
810008542064
Country of Origin
Taiwan, Province of China
Details
Voltage
18 V
Includes
Tool, 2Ah 18V battery, charger, and bag
Cordless Tool Battery Type
Li-Ion
Application
Cable Cutting
Description
ECOMK7336B1 inline battery powered cutting tool has a powerful 6 ton output for handling the most difficult tasks Not only is the ECOMK7336B1 designed for cutting steel core conductor up to 336 ACSR, it also has the functionality to handle copper and aluminum conductor up to 500 MCM with ease 180 degree rotating head 75KV rated for live line use 1 year tool3 year battery warranty Tool, 1 Makita 18V battery 2Ah, AC Charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.