
ECO 6 Ton Tool w O Jaw Kit
Mfr # ECO-MK7EZO-1
Zoro # G507063574
product price: $2,264.99
/ea
Free Shipping & Returns
Key Features
Voltage
18
Includes
Tool, 2 Ah 18V battery, charger, and bag
Application
Crimping
Cordless Tool Battery Type
Li-Ion
Handle Style
W Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-MK7EZO-1
Zoro #
G507063574
UPC #
810008542101
Country of Origin
Taiwan, Province of China
Details
Voltage
18
Includes
Tool, 2 Ah 18V battery, charger, and bag
Application
Crimping
Cordless Tool Battery Type
Li-Ion
Handle Style
W Style
Description
ECOMK7EZO1 is an inline 6ton compression tool that features a lightweight ergonomic design for onehanded operation This unit is supplied with an O Jaw 180 degree rotating head 75KV rated for live line use 1 year tool3 year battery warranty Tool, 1 Makita 18V battery 2Ah, AC Charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.