Zoro Homepage

Hour Lithium-Ion Battery Charger, 18V 5.

  • Mfr # CH-185

  • Zoro # G7265299


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
7 in
Overall Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-185
Zoro #
G7265299
UPC #
810008541449
Country of Origin
China

Dimensions

Width
12 in
Height
7 in
Overall Depth
7 in

Details

Item
Hour Lithium-Ion Battery Charger,18V 5.

Description

Hour Lithium-Ion Battery Charger,18V 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.