Hydraulic Cutting Tool, Guillotine
Mfr # JSHA-20
Zoro # G412488721
product price: $1,258.99
/ea
Free Shipping & Returns
Key Features
Tool Length
14 in
Tool Weight
7 lb
Cutting Force
6 ton
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
11/16 in
Tool Series
JSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JSHA-20
Zoro #
G412488721
UPC #
818990020447
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
14 in
Compatible Maximum Wire/Cable Diameter
0.50 in; 0.75 in
Details
Item
Hydraulic Cutting Tool
Tool Weight
7 lb
Cutting Force
6 ton
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
11/16 in
Tool Series
JSHA
Hydraulic Actuation
Hand Pump
Maximum Cutting Capacity - Wire Rope
0.75 in
Compatible Wire/Cable Type
ACSR, CU/AL Wire, Standard Guy Wire
Maximum Operating Pressure
10,000 psi
Cutter Head Type
Guillotine
Maximum Cutting Capacity - Cable
3/4 in ACSR, 3/4 in CUAL Wire, 3/4 in Wire Rope, 5/8 in Steel Bolts
Maximum Bolt/Threaded Rod Cutting Capacity - Stainless Steel
1/2 in
Maximum Cable Tray Cutting Capacity - Stainless Steel
5/8 in
Maximum Cable Tray Cutting Capacity - Steel
3/4 in
Description
Hydraulic Cutting Tool, Product Type Hydraulic Cutting Tool, Hydraulic Actuation Hand Pump, Compatible Wire/Cable Type ACSR, CU/AL Wire, Standard Guy Wire, Maximum Cutting Capacity - Cable 3/4 in ACSR, 3/4 in CUAL Wire, 3/4 in Wire Rope, 5/8 in Steel Bolts, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine, Pressure Port Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Operating Pressure Not Applicable, Minimum Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.