Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, 1/2 HP, 6.5amp, HDPE

  • Mfr # R-14EH

  • Zoro # G7026135


product price: $3,834.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Material
Steel
Includes
Push Button Remote w/10 ft Cord
Type
1/2 HP, 6.5 amp, High Density Polyethylene
Handle Type
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-14EH
Zoro #
G7026135
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
9.5 in
Overall Height
15.5 in
Remote Control Cord Length
10 ft
Overall Width
10.5 in

Details

Item
Hydraulic Pump
Impact Rated
No
Material
Steel
Includes
Push Button Remote w/10 ft Cord
Type
1/2 HP, 6.5 amp, High Density Polyethylene
Handle Type
plastic
For Use With
TSH-70M, TNC Series High Pressure Hydraulic Hose, Remote Heads
For Use With Mfr. Model Number
Series TNC
Frequency
50 Hz, 60 Hz
Current
6.5 A
Battery Model Number
BP-80, BP-82, BP-84
Horsepower - Maximum
1/2 hp
Displacement @ 200 psi
157 cu in/min
Cylinder Compatibility
Single Acting
Nameplate Voltage
120V AC
Displacement @ 10,000 PSI
19 cu in/min
Control Valve Function
Advance, Hold
Reservoir Capacity
66 gal
Flow Rate - Maximum
19 cu in/min
Operating Pressure - Maximum
10,000 psi
Power Source
Hydraulic

Description

Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 120V AC, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 19 cu in/min, Reservoir Capacity 66 gal, Overall Height 15.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Current 6.5 A, Displacement @ 200 psi 157 cu in/min, Flow Rate - Maximum 19 cu in/min, Frequency 50 Hz, 60 Hz, Includes Push Button Remote w/10 ft Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.