Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, 3/4 HP, 8.2amp, Steel

  • Mfr # R-14EA

  • Zoro # G9832392


product price: $5,002.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Impact Rated
No
Material
Steel
Handle Type
Steel Cage
For Use With Mfr. Model Number
Series TNC
Type
3/4 HP, 8.2 amp, 10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-14EA
Zoro #
G9832392
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
14 in
Overall Height
16 in
Overall Width
13.3 in

Details

Item
Hydraulic Pump
Impact Rated
No
Material
Steel
Handle Type
Steel Cage
For Use With Mfr. Model Number
Series TNC
Type
3/4 HP, 8.2 amp, 10,000 psi
For Use With
TSH-70M, TNC Series High Pressure Hydraulic Hose, Remote Heads
Reservoir Capacity
8 gal
Cylinder Compatibility
Single Acting
Current
8.2 A
Battery Model Number
BP-70E, BP-70EI, BP-70MH
Horsepower - Maximum
3/4 hp
Nameplate Voltage
120V AC
Displacement @ 10,000 PSI
36 cu in/min
Flow Rate - Maximum
36 cu in/min
Duty Cycle
Intermittent
Operating Pressure - Maximum
10,000 psi
Control Valve Function
Advance, Hold, Retract
Power Source
Hydraulic

Description

Hydraulic Pump, Horsepower - Maximum 3/4 hp, Nameplate Voltage 120V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 36 cu in/min, Reservoir Capacity 8 gal, Overall Height 16 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Retract, Current 8.2 A, Flow Rate - Maximum 36 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.