RATCHET CUTTER PLUS BAG
- Mfr # RI-500
- Zoro # G722760340
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
For Maximum Diameter Copper Electrical Cable
500 kcmil
For Maximum Wire Thickness
500 kcmil
For Maximum Diameter ACSR Conductor
Not Rated
For Maximum Diameter Data Cable
Not Rated
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI-500
- Zoro #
- G722760340
- UPC #
- 818990020126
- Country of Origin
- Japan
Dimensions
- For Maximum Diameter Copper Electrical Cable
- 500 kcmil
- For Maximum Wire Thickness
- 500 kcmil
- For Maximum Diameter ACSR Conductor
- Not Rated
- For Maximum Diameter Data Cable
- Not Rated
- Wire Rope Length
- 10 in
- For Maximum Diameter Aluminum Electric Cable
- 1 1/4 in
- For Maximum Diameter Stainless Steel
- Not Rated
- Overall Length
- 10 in
- Length
- 10 in
Details
- Item
- RATCHET CUTTER PLUS BAG
- Insulated
- No
- Handle Material
- Plastic
- Product Type
- Cable Cutter
- Cutting Action
- Straight
- Cutter Type
- Heavy-Duty Cable Cutter
Description
RATCHET CUTTER PLUS BAG, Cutter Type Heavy-Duty Cable Cutter, Cutting Action Straight, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, For Maximum Wire Thickness 500 kcmil, For Maximum Diameter Copper Electrical Cable 500 kcmil, For Maximum Diameter Aluminum Electric Cable 1 1/4 in, For Maximum Diameter Data Cable Not Rated, Handle Material Plastic, Insulated No, Overall Length 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.