Replacement Blade for Mfr. No. S-20
Mfr # 20-07
Zoro # G0703039
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Cutting
For Use With - Crimping Tool
Mfr. No. S-20, S-16
For Use With
Mfr. No. S-20
Application
Electrical Wire and Cable Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-07
Zoro #
G0703039
UPC #
818990020751
Country of Origin
Japan
Details
Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Cutting
Item
Cutter Blade
For Use With - Crimping Tool
Mfr. No. S-20, S-16
For Use With
Mfr. No. S-20
Application
Electrical Wire and Cable Cutting
Cable Type
Wire Rope
Cutting Capacity - Cutting Die
Up to 20mm
Cable Range
20mm
Material Cut - Cutting Die
Wire Rope
Features
Anvil Style Center Cut Blade, Replacement Crimping Dies Designed to Cut Wire Rope and Create Electrical Connection Between Cable and Fitting
Compatible with Manufacturer Model Number
S-16, S-20
Cutting Force
4 ton
Product Type
Replacement Blade
Tool Series
S-Series
Compatible Manufacturer Model Number
S-20
Description
This HUSKIE TOOLS 20-07 Replacement Blade is the perfect tool for your crimping needs. Made of high quality material, this replacement blade can cut through wire rope with ease. This cutter blade has a cutting capacity of up to 20mm and is compatible with hand crimpers. The blade can be used to cut electrical wire and cable. When it comes to replacing blades on your crimping tool, you will want the HUSKIE TOOLS 20-07 Replacement Blade in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.