Cable Reel Rack, 120" H, 48" W, 36" D
Mfr # CR4836120A
Zoro # G3784623
product price: $757.14
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Overall Depth
36 in
Number of Spindles
4
Material
Steel
Finish
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR4836120A
Zoro #
G3784623
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
36 in
Overall Height
120 in
Width
48"
Depth
36"
Height
120"
Compartment Depth
36"
For Maximum Spool Diameter
1 3/4 in
Details
Item
Reel Rack Add-On
Number of Spindles
4
Material
Steel
Finish
Polyurethane
Color
Green/Orange
Construction
Steel
Includes
Axle Brackets, Tie Beams
For Maximum Number of Spindles
6
Rack Configuration
Add-On
Whole Unit Load Capacity
10,000 lb
Duty Rating
Heavy-Duty
Adjustment Type
Safety Clip
Load Capacity per Level
1,060 lb
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 120 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 1,060 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.