Cable Reel Rack, 96" H, 48" W, 24" D
Mfr # CR4824096A
Zoro # G3784538
product price: $579.99
/eaKey Features
Overall Depth
24 in
Overall Height
96 in
Number of Spindles
3
Material
Steel
Finish
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR4824096A
Zoro #
G3784538
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
96 in
For Maximum Spool Diameter
1 3/4 in
Height
96"
Width
48"
Details
Item
Reel Rack Add-On
Number of Spindles
3
Material
Steel
Finish
Polyurethane
Color
Green/Orange
Includes
Axle Brackets, Tie Beams
Rack Configuration
Add-On
Adjustment Type
Safety Clip
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
10,000 lb
Load Capacity per Level
1,060 lb
For Maximum Number of Spindles
6
Description
Reel Rack Add-On, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 1,060 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1 3/4 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Add-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.