Cable Reel Rack, 96" H, 48" W, 36" D
Mfr # CR4836096
Zoro # G3784772
product price: $896.99
/eaKey Features
Overall Width
48 in
Overall Depth
36 in
Overall Height
96 in
Number of Spindles
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR4836096
Zoro #
G3784772
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
36 in
Overall Height
96 in
Depth
36"
Width
48"
Height
96"
Compartment Depth
36"
For Maximum Spool Diameter
1.66 in
Details
Item
Reel Rack Starter
Number of Spindles
3
Material
Steel
Finish
Polyurethane
Color
Green/Orange
Construction
Steel
Type
3-Axle Starter
Includes
Axle Brackets, Tie Beams
Adjustment Type
Safety Clip
Whole Unit Load Capacity
10,000 lb
Rack Configuration
Starter
Load Capacity per Level
1,060 lb
Duty Rating
Heavy-Duty
For Maximum Number of Spindles
6
Description
Reel Rack Starter, Adjustment Type Safety Clip, Color Green/Orange, Finish Polyurethane, Material Steel, Overall Depth 36 in, Overall Height 96 in, Overall Width 48 in, Whole Unit Load Capacity 10,000 lb, Load Capacity per Level 1,060 lb, Includes Axle Brackets, Tie Beams, For Maximum Number of Spindles 6, Heavy-Duty Duty Rating, 1.66 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.