Def Hose Adaptor, 1 in F Bspp x 1in F Bsp

  • Mfr # 010675

  • Zoro # G614533922


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
For use with DEF Hoses
Thread Size
1" F BSPP X 1" F BSPP (25.4 MM F X 25.4 MM F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010675
Zoro #
G614533922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1" F BSPP X 1" F BSPP (25.4 MM F X 25.4 MM F)

Details

Item
Def Hose Adaptor,1 in F Bspp x 1in F Bsp
Material
Stainless Steel
For Use With
For use with DEF Hoses

Description

Def Hose Adaptor,1 in F Bspp x 1in F Bsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.