Def Hose Assembly, 10 ft L, EPDM
- Mfr # CP12DF10AN
- Zoro # G114533958
product price:Â
$
75.59
/ea
Key Features
Length
10 ft.
Material
EPDM
Color
Black
For Use With
For use with DEF Hoses
Includes
3/4" Aluminum Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP12DF10AN
- Zoro #
- G114533958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 ft.
- Thread Size
- 3/4" NPT M
Details
- Item
- Def Hose Assembly
- Material
- EPDM
- Color
- Black
- For Use With
- For use with DEF Hoses
- Includes
- 3/4" Aluminum Fittings
- Features
- Anodized Couplings
Description
Def Hose Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.