Shop HUSKY
See all product information
Create Account
Fuel Hose, 12 ft L, Nitrile
- Mfr # FT016S12B
- Zoro # G7141657
product price:Â
$
81.29
/ea
Key Features
End 1 Fitting Diameter
1 in
End 1 Fitting Gender
Male
Standards
UL Listed
Temperature Range
-20 to 160 Degrees F
End 1 Fitting Material
Stainless Steel/Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT016S12B
- Zoro #
- G7141657
- UPC #
- 845660080449
- Country of Origin
- United States
Dimensions
- End 1 Fitting Diameter
- 1 in
- Hose Length
- 12 ft
- End 2 Fitting Diameter
- 1 in
- Hose Inside Diameter
- 1 in
- Hose Outside Diameter
- 1 3/8 in
- Fits Chest Size
- Static Wire
Details
- Item
- Fuel Hose
- End 1 Fitting Gender
- Male
- Standards
- UL Listed
- Temperature Range
- -20 to 160 Degrees F
- End 1 Fitting Material
- Stainless Steel/Zinc
- End 1 Fitting Standard
- NPT
- End 2 Fitting Standard
- NPT
- Hose Tube Material
- Nitrile
- Compatible Pump Type
- Electric Fuel Transfer Pumps
- End 2 Fitting Gender
- Male
- End 2 Fitting Material
- Stainless Steel/Zinc
- Hose Cover Material
- Nitrile/PVC
- Hose Type
- Discharge
- Wetted Material
- NBR
- Features
- Static Wire
- Chemical Compatibility
- Diesel, Gasoline, Kerosene, Oil
Description
Fuel Hose, Hose Length 12 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile/PVC, Features Static Wire, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.